This product has been discontinued.
Transformer, Industrial Control, 150VA, 220x440 - 110/115/120VAC, 1PH
Item #: 106419
Cat #: CE060150
UPC: 047503085424
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 150VA, 220 x 440 - 110/115/120VAC, 1PHTransformer, Industrial Control, 150 VA, 220 x 440 - 110/115/120 Volt AC, 1-Phase, Encapsulated
Overview
Transformer, Industrial Control, 150VA, 220 x 440 - 110/115/120VAC, 1PHTransformer, Industrial Control, 150 VA, 220 x 440 - 110/115/120 Volt AC, 1-Phase, Encapsulated
Also known as: 047503085424, CE060150
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 150 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 220/440 |
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Primary Voltage: | 220/440 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)