Current Transformer, Solid Core, 150:5A, 600V Class, 1.13" ID

Item #: 106396

Cat #: 2NR151

UPC: 785901098645

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 150:5 Amp, 600 Volt Class, 1.13 Inch ID

Overview

Current Transformer, Solid Core, 150:5 Amp, 600 Volt Class, 1.13 Inch ID
Also known as: 785901098645, 2NR151

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 150:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 150:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)