Not UL Listed - Platt Cannot Sell.

Item #: 1063824

Cat #: HFD3030V

UPC: 786679396308

Sign In or Register to view pricing and more.

Overview

Not UL Listed - Platt Cannot Sell.
Also known as: 786679396308, HFD3030V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)