ETN DH361URK-CSA Heavy Duty Safety

Item #: 1063819

Cat #: DH361URK-CSA

UPC: 782113880891

Sign In or Register to view pricing and more.
C-H DH361URK-CSA HEAVY DUTY S

Overview

C-H DH361URK-CSA HEAVY DUTY S
Also known as: 782113880891, DH361URK-CSA

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)