4-IN.SW/SGL.RCPT. COVER

Item #: 106368

Cat #: 11414

UPC: 095327114141

Sign In or Register to view pricing and more.
Documents & Guides
Mulberry; Electrical Box Cover; Toggle/Single Receptacle; Material: Steel; Finish: Powder Coated; Size: 4 IN X 1/2 IN Raised; Old Number: 19TS; Universal Key Number: RS1

Overview

Mulberry; Electrical Box Cover; Toggle/Single Receptacle; Material: Steel; Finish: Powder Coated; Size: 4 IN X 1/2 IN Raised; Old Number: 19TS; Universal Key Number: RS1
Mulberry has been an industry leader for over 90 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA. Almost all of our products are stamped, die-cast, machined, painted, assembled, and packaged domestically to assure customers of consistent quality and availability.
Also known as: 095327114141, 11414

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³

Customer Reviews

No reviews for this product
(0)