ENCLOSURE 2 POLE CKT BREAKER H TYPE 1

Item #: 1063587

Cat #: H150S

UPC: 785901984832

Sign In or Register to view pricing and more.

No associated products found.

Overview

ENCLOSURE 2 POLE CKT BREAKER H TYPE 1
Also known as: 785901984832, H150S

Specifications

Amps: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Amps: 250
Mounting: Surface
Material: Steel
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)