Dimmable Driver, 24VDC, 18-30W

Item #: 1063521

Cat #: ELV-30-24

UPC: 714176001951

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable 30W ELV Driver: Input Voltage: 100-130V AC, Output Voltage: 24V DC / 3-30W (non-dimming) 18-30W (dimming applications), Forward phase / Reverse phase / ELV / TRIAC, cETLus Listed (dry locations). Dimensions: 7-1/16"L x 2-3/8"W x 1-3/8"H.

Overview

Dimmable 30W ELV Driver: Input Voltage: 100-130V AC, Output Voltage: 24V DC / 3-30W (non-dimming) 18-30W (dimming applications), Forward phase / Reverse phase / ELV / TRIAC, cETLus Listed (dry locations). Dimensions: 7-1/16"L x 2-3/8"W x 1-3/8"H.
The 30W and 45W ELV drivers feature cETLus Listing with high reliability and Class 2 rating. Standard built-in protections include short circuit, overcurrent, over-voltage, and over temperature. ELV drivers can be used in dimming applications with a 60% minimum load attached; and in nondimming appliations with no minimum load requirements. Durable plastic housing features integrated terminal blocks, wire cover strain reliefs and carries an IP20 level of ingress protection.
Also known as: 714176001951, ELV-30-24

Specifications

Volts AC: 120
Wattage: 30
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Light Technology: LED
Wattage: 30
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)