Simpull Rope 1/4" X 600ft

Item #: 1063503

Cat #: 58-52-63-01

UPC: 032886915352

Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Diameter: 1/4", Length: 600 ft', Breaking Strength: 7,500 lbs.

Overview

Pull Rope, Diameter: 1/4", Length: 600 ft', Breaking Strength: 7,500 lbs.
QWIKrope® 1/4" X 600', 12 Strand UHMWPE Rope AVG. Break 7,500 lb.
Also known as: 032886915352, 58-52-63-01

Specifications

Diameter: 1/4 in
Length: 600 ft
Type: Pull Rope
Standards: California Proposition 65
Weight Capacity: 7500 lbs
Diameter: 1/4 in
Type: Pull Rope
Weight Capacity: 7500 lbs
Length: 600 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)