Sign In or Register to view pricing and more.
Documents & Guides
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72RS; Universal Key Number: RSL11; Configurations: 1 Single Receptacle
Overview
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72RS; Universal Key Number: RSL11; Configurations: 1 Single Receptacle
Also known as: 095327115032, 11503
Specifications
Mounting: | Device |
Depth: | 1/2 in |
Mounting: | Device |
Depth: | 1/2 in |
Customer Reviews
No reviews for this product
(0)