Grid Strap, 3-Row, 20x24"

Item #: 1063439

Cat #: P2G3R6

UPC: 783510318819

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Horizontal, Bracket-Mount Grid Strap, 3 Row, Width: 19.685" Grid Strap, 3 Row, Depth: 23.622", Material: Steel

Overview

ProLine G2 Horizontal, Bracket-Mount Grid Strap, 3 Row, Width: 19.685" Grid Strap, 3 Row, Depth: 23.622", Material: Steel
Also known as: 783510318819, P2G3R6

Specifications

Type: Grid Strap
Width: 0.940 in
Material: Steel
Height: 2.950 in
Depth: 17.320 in
Type: Grid Strap
Material: Steel
Depth: 17.320 in
Width: 0.940 in
Height: 2.950 in

Customer Reviews

No reviews for this product
(0)