VRT ADJ S/P

Item #: 1063347

Cat #: 9A-1027W/SS6

UPC: 781011261085

Documents & Guides
No Documents Available
Sign In or Register to view pricing and more.

No associated products found.

Overview

VRT ADJ S/P
Also known as: 781011261085, 9A-1027W/SS6

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Wattage: 80
Volts AC: 100 - 277
Diameter: 16 in
Lumens: 11250
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC: 100 - 277
Lumens: 11250
Dimmable: No
Mounting: Pendant
Wattage: 80
Diameter: 16 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)