3.000 In X 1.900 In (76.20 Mm X 48.26 Mm)

Item #: 106333

Cat #: PTL-37-486

UPC: 662820187226

Sign In or Register to view pricing and more.
Documents & Guides
Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.
Brady®'s MetaLabel™ series metallized labels provide a durable print-on demand option for rating plate and asset tag applications for a desired metallic look. These labels offer superior resistance to harsh chemicals and heavy abrasion.
Also known as: 662820187226, PTL-37-486

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Color: Light Gray
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)