SAFESITE LED AREA LIGHT

Item #: 1063292

Cat #: HZD3C2G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SAFESITE LED AREA LIGHT 3/4IN NPT 100-277VAC 5000K COOL WHITE 38WATT

Overview

SAFESITE LED AREA LIGHT 3/4IN NPT 100-277VAC 5000K COOL WHITE 38WATT
Also known as: HZD3C2G

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4000
Type: Area Light
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Area Light
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)