This product may not be available in all locations.
2
more
Drive, Alitvar 320, Compact, 380-500VAC, 0.75kW, 1HP, 3PH, 3.6A
Item #: 1063226
Cat #: ATV320U07N4B
UPC: 785901752783
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 0.75 kW, 1 Horse Power, 3-Phase, 3.6 Amp, NEMA 1/IP20
Overview
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 0.75 kW, 1 Horse Power, 3-Phase, 3.6 Amp, NEMA 1/IP20
Also known as: 785901752783, ATV320U07N4B
Specifications
Family / Style: | Altivar |
Type: | Compact, Drive |
Standards: | California Proposition 65 |
Family / Style: | Altivar |
Standards: | California Proposition 65 |
Type: | Compact, Drive |
Customer Reviews
No reviews for this product
(0)