Overview
HOF DVR6U DVR AND 19IN 12X20X
Also known as: 783510179069, DVR6U
Specifications
IP/NEMA Rating: | NEMA 1 |
Size: | 6RMU |
Color: | Black |
Material: | Steel |
Depth: | 18.35 in |
Width: | 21.65 in |
Height: | 12.99 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Black |
Depth: | 18.35 in |
Height: | 12.99 in |
Size: | 6RMU |
Material: | Steel |
Width: | 21.65 in |
Customer Reviews
No reviews for this product
(0)