This product may not be available in all locations.
![Output Module, Encoder, 2 Channel, D-Sub, 15 Pin, Female Output Module, Encoder, 2 Channel, D-Sub, 15 Pin, Female](https://rexel-cdn.com/products/2198-abqe1000x1000.jpg?i=DB3D1713-CDDC-4EE9-9EF7-D25F6D613301&f=420)
Output Module, Encoder, 2 Channel, D-Sub, 15 Pin, Female
Item #: 1062984
Cat #: 2198-ABQE
UPC: 887172961106
Sign In or Register to view pricing and more.
Documents & Guides
Output Module, Encoder, 2 Channel, D-Sub, 15 Pin, Female,
Overview
Output Module, Encoder, 2 Channel, D-Sub, 15 Pin, Female,
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-ABQE from Rockwell Automation® is a Kinetix 5700 accessory. It is an Ethernet / IP encoder output emulator, including a 24 V wiring plug. It has a 15-pin output connector and 24 V control input power.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172961106, 2198-ABQE
Specifications
Gender: | Female |
Type: | Output Module, Encoder |
Gender: | Female |
Type: | Output Module, Encoder |
Customer Reviews
No reviews for this product
(0)