This product may not be available in all locations.
![NEMA Full Voltage Non-reversing Starter NEMA Full Voltage Non-reversing Starter](https://rexel-cdn.com/products/cutan16nn0c.jpg?i=EE259FD6-1758-4F1A-AB94-F14358F8D806&f=420)
Sign In or Register to view pricing and more.
NEMA, Starter, Full Voltage, Non-Reversing, Freedom, 135 Amp, 3-Phase, Magnetic, Size 4, 3-Pole, Interchangeable Electronic Overload Relay, 480 Volt AC, Coil
Overview
NEMA, Starter, Full Voltage, Non-Reversing, Freedom, 135 Amp, 3-Phase, Magnetic, Size 4, 3-Pole, Interchangeable Electronic Overload Relay, 480 Volt AC, Coil
Also known as: 782113622507, AN16NN0C
Specifications
Family / Style: | Freedom |
Phase: | 3 |
Amps: | 135 |
Type: | Starter, NEMA:Freedom |
Size: | 4 |
Mounting: | Surface |
Volts AC Control: | 480 |
Family / Style: | Freedom |
Amps: | 135 |
Size: | 4 |
Volts AC Control: | 480 |
Phase: | 3 |
Type: | Starter, NEMA:Freedom |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)