IQ 35M Meter Transducer

Item #: 1062807

Cat #: IQ35M-SP-125-400

UPC: 786685471624

Sign In or Register to view pricing and more.
CUT IQ35-SP-125-400 STYLE 652003G07

Overview

CUT IQ35-SP-125-400 STYLE 652003G07
Also known as: 786685471624, IQ35M-SP-125-400

Specifications

Length: 3.6 in
Height: 4.200 in
Width: 2.300 in
Length: 3.6 in
Width: 2.300 in
Height: 4.200 in

Customer Reviews

No reviews for this product
(0)