![Decora Dimmer, 600W, 120V, Black Decora Dimmer, 600W, 120V, Black](https://rexel-cdn.com/products/image.jpg?i=AFACFA22-96AA-4826-BA07-52717DC789B2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Decora Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Color: Black.
Overview
Decora Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Color: Black.
Maestro Dimmer - Gloss Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in black
Also known as: 027557443098, MAELV-600-BL
Specifications
Wattage: | 600 |
Type: | Slide, Low Voltage, Single-Pole, Electronic, Electronic Low-Voltage |
Volts AC: | 120 |
Family / Style: | Maestro |
Color: | Black |
Mounting: | Knuckle |
Wattage: | 600 |
Volts AC: | 120 |
Color: | Black |
Type: | Slide, Low Voltage, Single-Pole, Electronic, Electronic Low-Voltage |
Family / Style: | Maestro |
Mounting: | Knuckle |
Customer Reviews
No reviews for this product
(0)