Fuse, Fast-Acting Ferrule, Fiber, 13/32" x 1-3/8", .75A, 250V

Item #: 106264

Cat #: BBS-3/4

UPC: 051712707411

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp Fast-Acting Ferrule Fuse, Fiber, 13/32" x 1-3/8", 250 Volt AC, Fiber Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.

Overview

10 Amp Fast-Acting Ferrule Fuse, Fiber, 13/32" x 1-3/8", 250 Volt AC, Fiber Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707411, BBS-3/4

Specifications

Diameter: 13/32 in
Type: Fast-Acting, Fibre
Amps: 0.750
Length: 1 3/8 in
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Amps: 0.750
Volts AC: 600
Interrupt Rating DC: 10 kA
Type: Fast-Acting, Fibre
Length: 1 3/8 in
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)