ABB E92/30CCS E90 CC 2P W/BLOWN FUS

Item #: 1062627

Cat #: E92/30SCC

UPC: 012542999223

Sign In or Register to view pricing and more.
Documents & Guides
E 92/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses

Overview

E 92/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses
E 92/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses E 92/30s CC
Also known as: 012542999223, E92/30SCC

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: E90
Poles: 2
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA
Family / Style: E90
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)