LED Exit, Single Face, Red Letters on Black, 120/277V

Item #: 1062620

Cat #: DLTLX-S-AB-1-R-120/277-ELN-UM-CW-SD-4X

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Exit, Single Face, Red Letters on Black, 120/277 Volt, Nickel-Cadmium Battery, Universal Mount, UL Listed for NEMA 4X, Cold Temperature and NEMA 4X Wet Location Battery Pack (Down to - 40°C), Self-Diagnostics

Overview

LED Exit, Single Face, Red Letters on Black, 120/277 Volt, Nickel-Cadmium Battery, Universal Mount, UL Listed for NEMA 4X, Cold Temperature and NEMA 4X Wet Location Battery Pack (Down to - 40°C), Self-Diagnostics
Also known as: DLTLX-S-AB-1-R-120/277-ELN-UM-CW-SD-4X

Specifications

Material: Polycarbonate, Aluminum
Color: Black/Red
Mounting: Universal
Wattage: 1.700
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate, Aluminum
Mounting: Universal
Light Technology: LED
IP/NEMA Rating: NEMA 4X
Color: Black/Red
Wattage: 1.700
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)