8000BTU 230V Low Amb/Htr

Item #: 1062576

Cat #: N360826G150

UPC: 783510238780

Sign In or Register to view pricing and more.
Documents & Guides
HOF N360826G150 8000BTU 230V

Overview

HOF N360826G150 8000BTU 230V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238780, N360826G150

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)