LED Drum Fixture

Item #: 1062527

Cat #: S9339

UPC: 045923093395

Sign In or Register to view pricing and more.
Documents & Guides
LED Drum Fixture, 18.5W, 9" Flush Mount, 120V, 3000K, Round, White.

Overview

LED Drum Fixture, 18.5W, 9" Flush Mount, 120V, 3000K, Round, White.
Also known as: 045923093395, S9339

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 9 in
Volts AC: 120
Color: White
Wattage: 18.500
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 9 in
Color: White
Standards: California Proposition 65
Mounting: Flush
Volts AC: 120
Wattage: 18.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)