Fuse, Fast-Acting Ferrule, Fiber, 13/32" x 1-3/8", 10A, 250V

Item #: 106241

Cat #: BBS-10

UPC: 051712707503

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp Fast-Acting Ferrule Fuse, Fiber, 13/32" x 1-3/8", 250 Volt AC, Fiber Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.

Overview

10 Amp Fast-Acting Ferrule Fuse, Fiber, 13/32" x 1-3/8", 250 Volt AC, Fiber Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707503, BBS-10

Specifications

Diameter: 13/32 in
Type: Fast-Acting, Fast Acting, Fibre
Amps: 10
Volts AC: 250
Length: 1 3/8 in
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Amps: 10
Length: 1 3/8 in
Interrupt Rating DC: 10 kA
Type: Fast-Acting, Fast Acting, Fibre
Volts AC: 250
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)