Breaker, Molded Case, PowerPacT M, 300A, 3P, 600VAC, 18kA, Lugs, ET 1.0, 80%

Item #: 106240

Cat #: MGL36300

UPC: 785901507635

Sign In or Register to view pricing and more.
Breaker, Molded Case, PowerPacT M, 300 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Lugs, ET 1.0, 80%

Overview

Breaker, Molded Case, PowerPacT M, 300 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Lugs, ET 1.0, 80%
PowerPacTM-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT M-Frame circuit breakers have either a fixed long time electronic trip unit or an adjustable amperage version. This circuit breaker has an electronic trip unit, ET 1.0. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT M circuit breakers are available in 2 and 3-pole unit mount or I-Line construction. This unit has lugs on both the line and load sides. This PowerPacT M, 300A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT M circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901507635, MGL36300

Specifications

Poles: 3
Amps: 300
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Poles: 3
Standards: California Proposition 65
Amps: 300
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)