Contactor, Definite Purpose, 3P, 50A, 110 -120VAC Coil, 600VAC

Item #: 106238

Cat #: C25DNJ350A

UPC: 782116300723

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: 50 mm

Overview

50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: 50 mm
Also known as: 782116300723, C25DNJ350A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose, Non-Reversing
Volts AC: 600
Amps: 50
Volts AC Control: 120
Type: Contactor, Definite Purpose, Non-Reversing
Amps: 50
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)