4” Remodel IC Housing for use with RL400 Series

Item #: 1062357

Cat #: LD4RIC-AT-DIMTR-120

UPC: 848070031087

Documents & Guides
4 Inch Remodel IC Housing for use with RL400 series LED Module Lighting Components
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Remodel IC Housing for use with RL400 series LED Module Lighting Components
4” Remodel IC housing for use with RL400 LED series LED Module trims. Designed for new construction installations and suitable for use in insulation covered or non-insulation covered ceilings. The LD4RIC-AT-DIMTR housing is engineered with a unique ‘EZ-connect’ wiring system, that when used with the RL400 trim, with California Title-24 (compliances pending). The unique EZ-connect system also meets other state and national regulatory mandates. LED Module connects effortlessly to housing, virtually eliminating mis-wiring and potential shock hazards. 
Also known as: 848070031087, LD4RIC-AT-DIMTR-120

Specifications

Volts AC: 120
Diameter: 4 in
Type: IC Housing
Material: Aluminum
Volts AC: 120
Type: IC Housing
Diameter: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)