LED Retrofit Lighting Module, 5", 950 Lumen, 2700K, 120V

Item #: 1062355

Cat #: RL531-950L-DIMTR-120-27K-90-W-WH

UPC: 848070045299

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Baffle Lighting Module, 5 Inch, 15 Watt, 950 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, White Trim

Overview

LED Retrofit Baffle Lighting Module, 5 Inch, 15 Watt, 950 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, White Trim
Also known as: 848070045299, RL531-950L-DIMTR-120-27K-90-W-WH

Specifications

Volts AC: 120
Wattage: 15
Diameter: 5 in
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Diameter: 5 in
Color Temperature: 2700 (Warm White)
Wattage: 15
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)