NSI 840-2 Cable Tie Red 8" 40lb 100

Item #: 1062344

Cat #: 840-2

UPC: 662381091154

Sign In or Register to view pricing and more.
Documents & Guides
NSI 840-2 8.5" RED CABLE TIE

Overview

NSI 840-2 8.5" RED CABLE TIE
Also known as: 662381091154, 840-2

Specifications

Color: Red
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Color: Red
Material: Nylon
Weight Capacity: 40 lbs
Length: 8.500 in

Customer Reviews

No reviews for this product
(0)