
Fixed Optic LED Emergency Light, White
Item #: 1062272
Cat #: CU2-LED
UPC: 080083745753
Documents & Guides
Fixed Optic LED Emergency Light, NiCad Battery, White Plastic Housing
Sign In or Register to view pricing and more.
Overview
Fixed Optic LED Emergency Light, NiCad Battery, White Plastic Housing
The Sure-Lites CU2-LED Emergency Light is designed to reduce egress system cost and maintenance as well as improve reliability. Key features include long life LED’s, proprietary optics, and a nickel cadmium battery. The patented easy hang feature reduces installation time and cost.
Also known as: 080083745753, CU2-LED
Specifications
Mounting: | Surface |
Material: | Thermoplastic |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Surface |
Color: | White |
Volts AC Range: | 120 - 277 |
Material: | Thermoplastic |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)