Wireway, Feed-Through, NEMA Type 4X, Hinged, 6" x 6" x 36", Stainless Steel

Item #: 10622

Cat #: F66W36SS

UPC: 783510155605

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Feed-Through, NEMA Type 4X, Hinged, 6" x 6" x 36", Stainless Steel, Material/Finish: Steel/Gray, Hinged Cover.

Overview

Wireway, Feed-Through, NEMA Type 4X, Hinged, 6" x 6" x 36", Stainless Steel, Material/Finish: Steel/Gray, Hinged Cover.
Also known as: 783510155605, F66W36SS

Specifications

IP/NEMA Rating: IP66, NEMA 12
Material: Stainless Steel
Height: 6 in
Length: 36 in
Width: 6 in
Color: Plain
IP/NEMA Rating: IP66, NEMA 12
Height: 6 in
Width: 6 in
Material: Stainless Steel
Length: 36 in
Color: Plain

Customer Reviews

No reviews for this product
(0)