This product may not be available in all locations.
Contactor, Definite Purpose, Compact, 30A, 2P, 277VAC Coil
Item #: 106215
Cat #: C25DND230H
UPC: 782116308071
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals,277V AC Coil. Series: D1.
Overview
30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals,277V AC Coil. Series: D1.
Also known as: 782116308071, C25DND230H
Specifications
Volts AC Control: | 277 |
Poles: | 2 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 30 |
Volts AC: | 600 |
Volts AC Control: | 277 |
Mounting: | Surface |
Amps: | 30 |
Poles: | 2 |
Phase: | 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)