This product may not be available in all locations.
2
more
Drive, Alitvar 320, Compact, 380-500VAC, 1.5kW, 2HP, 3PH,6.5A
Item #: 1062100
Cat #: ATV320U15N4B
UPC: 785901779360
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 1.5 kW, 2 Horse Power, 3-Phase, 6.5 Amp, NEMA 1/IP20
Overview
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 1.5 kW, 2 Horse Power, 3-Phase, 6.5 Amp, NEMA 1/IP20
Also known as: 785901779360, ATV320U15N4B
Specifications
Family / Style: | Altivar |
Type: | Compact, Drive |
Standards: | California Proposition 65 |
Family / Style: | Altivar |
Standards: | California Proposition 65 |
Type: | Compact, Drive |
Customer Reviews
No reviews for this product
(0)