Selector Switch, 3-Position, Keyed, Operator Only, Maintained

Item #: 10620

Cat #: 9001KS43K5

UPC: 78590106661

Sign In or Register to view pricing and more.
Selector Switch, Keyed, 3 Position, Key Removal from Center, Maintained, Operator Only, 30 mm

Overview

Selector Switch, Keyed, 3 Position, Key Removal from Center, Maintained, Operator Only, 30 mm
This Harmony 9001K, black key operated selector switch with C cam has 3 positions, operates with a stay-put mechanism. It has a chromium-plated metal bezel and the key can be withdrawn on center position. This key operated selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590106661, 9001KS43K5

Specifications

Mounting: Panel
Color: Chrome
Size: 30 mm
Type: Operator Only, Keyed, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Color: Chrome
Type: Operator Only, Keyed, 3 Position, Selector Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)