345W Module, NeON R-« Series, 60 Cell, Black on Black

Item #: 1061903

Cat #: LG345Q1K-A5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
345 Watt, NeON R-« Series, 60 Cell, Black on Black, 1000 Volt DC, 40.78 lbs, 40MM Frame

Overview

345 Watt, NeON R-« Series, 60 Cell, Black on Black, 1000 Volt DC, 40.78 lbs, 40MM Frame
LG NeON® R is powerful solar module that provides world-class performance. A new cell structure that eliminates electrodes on the front maximizes the utilization of light and enhances reliability. LG NeON® R is a result of LG’s efforts to increase customer’s values beyond efficiency. LG NeON® R features enhanced durability, performance under real-world conditions, an enhanced warranty and aesthetic design suitable for roofs
Also known as: LG345Q1K-A5

Specifications

Wattage: 345
Volts DC: 1000
Family / Style: NeON R®
Depth: 1.570 in
Color: Black on Black
Length: 66.380 in
Weight: 40.780 lbs
Width: 40.000 in
Number of Cells: 60
Wattage: 345
Family / Style: NeON R®
Color: Black on Black
Weight: 40.780 lbs
Number of Cells: 60
Volts DC: 1000
Depth: 1.570 in
Length: 66.380 in
Width: 40.000 in

Customer Reviews

No reviews for this product
(0)