
Sign In or Register to view pricing and more.
Documents & Guides
100 Watt; Metal Halide HID; Medium Base; EDX17; Coated; 70 CRI; 3700K
Overview
100 Watt; Metal Halide HID; Medium Base; EDX17; Coated; 70 CRI; 3700K
Also known as: 045923048517, S4851
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color Rendering Index (CRI): | 70 |
Lumens: | 8100 |
Color Temperature: | 3700 (Cool White) |
Light Technology: | HID |
Dimmable: | No |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 70 |
Color Temperature: | 3700 (Cool White) |
Dimmable: | No |
Wattage: | 100 |
Lumens: | 8100 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)