Contactor, Definite Purpose, Compact, 3P, 30 Amp, 277VAC Coil, Open

Item #: 106155

Cat #: C25DND330H

UPC: 782116308897

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 277V AC Coil. Series: D1.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 277V AC Coil. Series: D1.
Also known as: 782116308897, C25DND330H

Specifications

Volts AC Control: 277
Poles: 3
Type: Contactor, Definite Purpose
Amps: 30
Volts AC Control: 277
Type: Contactor, Definite Purpose
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)