Contactor, Definite Purpose, 3P, 40A, 208/240VAC Coil, 600VAC

Item #: 106143

Cat #: C25DND340B

UPC: 782116309061

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208-240V AC Coil. Series: D1.

Overview

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208-240V AC Coil. Series: D1.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782116309061, C25DND340B, 73-0010, contact relay

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 240, 208
Amps: 40
Volts AC: 600
Poles: 3
Volts AC Control: 240, 208
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 40

Customer Reviews

No reviews for this product
(0)