![BOX MOUNTING BRACKET FOR 24" STUD SPACING BOX MOUNTING BRACKET FOR 24" STUD SPACING](https://rexel-cdn.com/products/blibb824.jpg?i=58CDDBCB-82B2-466A-ADFE-94EB5BEBFDC7&f=420)
BOX MOUNTING BRACKET FOR 24" STUD SPACING
Item #: 106131
Cat #: BB8-24
UPC: 781011029005
Sign In or Register to view pricing and more.
Documents & Guides
BOX MOUNTING BRACKET FOR 24" STUD SPACING
Overview
BOX MOUNTING BRACKET FOR 24" STUD SPACING
Also known as: 781011029005, BB8-24
Specifications
Length: | 24 in |
Material: | Steel |
Diameter: | 4 11/16 in, 4 in |
Length: | 24 in |
Diameter: | 4 11/16 in, 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)