ALW XHHW1/0STRWHT2000RL

Item #: 1061237

Cat #: XHHW1/0STRWHT2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALW XHHW1/0STRWHT2000RL XHHW-1/0-WHT-19STR-CU-2000R

Overview

ALW XHHW1/0STRWHT2000RL XHHW-1/0-WHT-19STR-CU-2000R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW1/0STRWHT2000RL

Specifications

Gauge: 1/0
Color: White
Volts AC: 600
Conductors: 1
Length: 2000 ft
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 1/0
Volts AC: 600
Length: 2000 ft
Jacket: XLPE
Package Type: Reel
Color: White
Conductors: 1
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)