![ALW XHHW400STRWHT5000RL WIRE ALW XHHW400STRWHT5000RL WIRE](https://rexel-cdn.com/products/image.jpg?i=42DB7CA7-1C9A-4282-9656-726E8BC8593A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALW XHHW400STRWHT5000RL WIRE XHHW-400-WHT-STR-AL-5000R
Overview
ALW XHHW400STRWHT5000RL WIRE XHHW-400-WHT-STR-AL-5000R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW400STRWHT5000RL
Specifications
Gauge: | 400 |
Length: | 5000 ft |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 400 |
Color: | White |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 5000 ft |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)