18" Extension Wand, White

Item #: 1061203

Cat #: TP159

UPC: 045923411595

Sign In or Register to view pricing and more.
Documents & Guides
18 in. Extension Wand - White Finish - Carded

Overview

18 in. Extension Wand - White Finish - Carded
Also known as: 045923411595, TP159

Specifications

Material: Plastic
Color: White
Standards: California Proposition 65
Dimmable: No
Material: Plastic
Standards: California Proposition 65
Color: White
Dimmable: No

Customer Reviews

No reviews for this product
(0)