![300 MCM XHHW Stranded Aluminum, Gray, 5000' 300 MCM XHHW Stranded Aluminum, Gray, 5000'](https://rexel-cdn.com/products/image.jpg?i=30374B1E-0D97-4A81-9C82-0DC2B6338C82&f=420)
300 MCM XHHW Stranded Aluminum, Gray, 5000'
Item #: 1061198
Cat #: XHHW300STRGRY5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
300 MCM XHHW Stranded Aluminum, Gray, 5000 Foot Reel
Overview
300 MCM XHHW Stranded Aluminum, Gray, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW300STRGRY5000RL
Specifications
Color: | Gray |
Gauge: | 300 |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Gray |
Length: | 5000 ft |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 300 |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)