300 MCM XHHW Stranded Aluminum, Orange, 5000'

Item #: 1061196

Cat #: XHHW300STRORN5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
300 MCM XHHW Stranded Aluminum, Orange, 5000 Foot Reel

Overview

300 MCM XHHW Stranded Aluminum, Orange, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW300STRORN5000RL

Specifications

Color: Orange
Gauge: 300
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Orange
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Gauge: 300
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)