1 Light - 16" Pendant with Warehouse Shade, Brushed Nickel

Item #: 1061150

Cat #: 76-661

UPC: 045923766619

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 16" Pendant with Warehouse Shade - Brushed Nickel Finish

Overview

1 Light - 16" Pendant with Warehouse Shade - Brushed Nickel Finish
Nuvo's 1 light, 16 inch warehouse shade pendant is a graceful lighting solution for residential and commercial applications. Perfect for living rooms, dining rooms, kitchens, and office spaces, this warehouse shade pendant features a single A19 bulb inside the brushed Nickel shade. Traditional and practical, this warehouse shade pendant adds understated style to any decor.
Also known as: 045923766619, 76-661

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)