
100A, 2P, 120/240V, 10 kAIC CB, Regular Frame
Item #: 106109
Cat #: 2P100
UPC:
Documents & Guides
100 Amp, 2-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 2" Wide, Regular Frame.
Sign In or Register to view pricing and more.
Overview
100 Amp, 2-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 2" Wide, Regular Frame.
Also known as: 2P100, FPE
Specifications
Poles: | 2 |
Amps: | 100 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Amps: | 100 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)