LED Recessed Downlight Kit

Item #: 1060932

Cat #: LEDRT4600930FL80

UPC: 046135742866

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight Kit, 4", Medium Base, 3000K, 600 Lumen, Replaces up to 50 Watt R30, 120V, 90 CRI, White Trim Included *Sylvania Part # 74286*

Overview

LED Recessed Downlight Kit, 4", Medium Base, 3000K, 600 Lumen, Replaces up to 50 Watt R30, 120V, 90 CRI, White Trim Included *Sylvania Part # 74286*
Also known as: 046135742866, LEDRT4600930FL80

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Diameter: 4 in
Volts AC: 120
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)