305W Module, NeON 2 Black Series, Black on Black

Item #: 1060922

Cat #: LG305N1K-G4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LG Neon 2 N-type 60 Cell, 305 Watt, Anodized Aluminum With Protective Black Coating, High Transmission Tempered Glass

Overview

LG Neon 2 N-type 60 Cell, 305 Watt, Anodized Aluminum With Protective Black Coating, High Transmission Tempered Glass
Also known as: LG305N1K-G4

Specifications

Volts DC: 1000
Wattage: 305
Color: Black on Black
Family / Style: NeON 2® Black
Volts DC: 1000
Color: Black on Black
Wattage: 305
Family / Style: NeON 2® Black

Customer Reviews

No reviews for this product
(0)