Contactor, Definite Purpose, 3P, 40A, 24VAC Coil, 600VAC

Item #: 106077

Cat #: C25DND340T

UPC: 782116309139

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1.

Overview

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782116309139, C25DND340T

Specifications

Phase: 3
Poles: 3
Volts AC Control: 24
Mounting: Surface
Amps: 40
Volts AC: 600
Phase: 3
Volts AC Control: 24
Amps: 40
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)